Shop All Hammer Parts
Link Handles
Posthole Digger Handle, 48", Contractor
Mfr # 66745
Zoro # G5762550
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Handle Type Square Eye for Atlas Hercules
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66745
- Zoro # G5762550
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 48 in |
Details
Description
Posthole Digger Handle, Square, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Square Eye for Atlas Hercules, Overall Length 48 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Magnetic Weld Angle, 6-11/32x4in, 90lb (781887)
- BOJO TOOLS Wide Edge Scraper Tool (ATH-11-CEL)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CT625L)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.97" External Thread, 3.07" Handle Diameter (STH-307SS)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Fire, Contractr (65746GRA)
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- LEATHERMAN Eod Black, Multi-Tool Punch (930362)
- Link Handles Hammer Parts