Shop All Hammer Parts
Link Handles
Post Maul Handle, 36", 2-1/4" x 1-11/16"
Mfr # 65141GRA
Zoro # G5764501
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 36 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 65141GRA
- Zoro # G5764501
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
For Eye Opening Width | 1 11/16 in |
For Eye Opening Length | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Post Maul Handle, 2-1/4" x 1-11/16" Eye |
Compatible with Brand | Seymour, Structron |
For Use With | Striking Tool Handles |
For Eye Shape | Oval |
Description
This Seymour Midwest Link 65141GRA Post Maul Handle is the ideal replacement for your damaged handle. It can be used with a 2-1/4" x 1-11/16" eye. This 36 in. long post maul handle has an American hickory head, which makes it durable and long lasting. The contractor grade tool is compatible with the brands of Seymour and Structron hammers. You will appreciate this Seymour Midwest Link Post Maul Handle as it is easy to install and use, making it a good value for money purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 72 (SLBZ72HH)
- MILWAUKEE TOOL 9X26X8 Ball Bearing 2 Se (ML02-04-0911)
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64645GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- LINK HANDLES Pick Handle, 36", Wax, Industrial (65031)
- LINK HANDLES Sledge Handle, 1 Wood, 2 Steel Wedges (64133GRA)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66599)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- Link Handles Hammer Parts