Shop All Hammer Parts
Link Handles
Planter Hoe Handle, 60", Clear, Contractor
Mfr # 66618
Zoro # G5762955
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Handle Type Garden
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66618
- Zoro # G5762955
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 60 in |
Details
Handle Type | Garden |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Planter Hoe Handle, Clear Finish |
Description
Planter Hoe Handle, Clear Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Garden, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 2 Power Bits (25PK) (48-32-4145)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- LINK HANDLES Bent Barley Fork Handle, 48", Clear (66575)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Sanded, Indust (65710)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- LEATHERMAN Mut, Multi-Tool Punch, 1/8 In (930363)
- Link Handles Hand Tool Parts