Shop All Hammer Parts
Link Handles
Pick Handle, 36", Sanded, Industrial
Mfr # 65030
Zoro # G5764696
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 65030
- Zoro # G5764696
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Pick Handle, Sanded |
Description
The Seymour Midwest Link 65030 Pick Handle, 36", Sanded is a versatile hammer part that will meet the demands of your next project. Made from American hickory, this pick handle has a 36 in. overall length. It fits Seymour and Structron brand hammers. The industrial use pick handle has been sanded to resist splintering and cracking. The Seymour Midwest Link 65030 Pick Handle, 36", Sanded is the durable tool you can count on for any job at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- DRILL AMERICA m50x3 HSS Metric Hand Tap (DWTSMT50X3)
- VEGA Impact Socket, 1/2 Sq Dr 9/16 12pt (39163-D)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- LINK HANDLES Wood Wedges, PK12 (64151)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- LINK HANDLES Closed Back Shovel Handle, 46.5", Shoulder (66728)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65559GRA)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- Link Handles Hammer Parts