Shop All Sledges
Link Handles
Link Handle 67393 36 in. Sledge Excelsall Handle
Mfr # 67393
Zoro # G603985343
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Link Handles
- MFR # 67393
- Zoro # G603985343
- UPC # 51218673937
- Country of Origin China
- Category Sledges
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Sledge Excelsall Handle
- For 18 to 24 lbs heavy sledges
- Eye size 1-1/2" x 1-1/4"
- Size: 36"
- Country of Origin: US
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Ductwork Blade - 5 PK (48-00-1630)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- STAHLWILLE TOOLS MANOSKOP tightening angle torque wrench w.reversible ratchet insert tool 2-20 N·m sq drive 1/4 (96501002)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #58 (C23376)
- LINK HANDLES 61405 HANDLE 14 IN HAMMER TUFF HICKORY (65386)
- LINK HANDLES Handle Sledge Oval Eye 36 Inch (64441)
- ZORO SELECT Sledge Hammer 10 Lb (1438G)
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- PROTO Sledge Hammer, 3 lb., 14 In, Fiberglass (J1434G)
- WARWOOD TOOL 8 lb Grade B Double Face Sledge, 36 Hickory Handle (53431)
- Link Handles Hammers and Striking Tools