Shop All Sledges
Link Handles
Link Handle 67363 36 in. Sledge King Hammer Handle
Mfr # 67363
Zoro # G503731859
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Link Handles
- MFR # 67363
- Zoro # G503731859
- UPC # 51218673630
- Country of Origin China
- Category Sledges
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Sledge King Hammer Handle
- For sledge or striking hammers
- Fits size lbs is size hammer the handle fits
- Size: 36"
- Country of Origin: US
- Weight: 1.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (11406T)
- ZORO SELECT MAGNETIC PICK UP PAL (3LJY4)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- LINK HANDLES Handle Sledge Oval Eye 36 Inch (64441)
- LINK HANDLES 61405 HANDLE 14 IN HAMMER TUFF HICKORY (65386)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3FG)
- SURTEK Octagonal 3Pound Steel Hammer, Wood Handle (MARR3)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BZFG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8CUFG)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (90616)
- Link Handles Hammers and Striking Tools