Shop All Hammer Parts
Link Handles
Heavy Cotton Hoe Handle, No Ferrule, 54"
Mfr # 66646
Zoro # G5762858
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Heavy Cotton Without Ferrule
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66646
- Zoro # G5762858
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Handle Type | Heavy Cotton Without Ferrule |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Heavy Cotton Hoe Handle Without Ferrule |
Description
Heavy Cotton Hoe Handle Without Ferrule, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Heavy Cotton Without Ferrule, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Drilling Hammer (82255)
- PROTO 1/4 in Drive, 1/4" Double Square SAE Socket, 8 Points (J4708S)
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Tubular Handle, Steel, D-Grip (64084)
- LINK HANDLES Wedge, Steel, 1" x 1-1/16" (64147)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- LINK HANDLES Garden Pick Handle, 36", Fiberglass (65057)
- LINK HANDLES Bent Hollowback Shovel Handle, 48", Clear (66693)
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- Link Handles Hammer Parts