Shop All Hammer Parts
Link Handles
Heavy Cotton Hoe Handle, 54", Clear
Mfr # 66631
Zoro # G5762900
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Heavy Cotton with Ferrule
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66631
- Zoro # G5762900
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Handle Type | Heavy Cotton with Ferrule |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Heavy Cotton Hoe Handle, Clear Finish |
Description
Heavy Cotton Hoe Handle, Clear Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Heavy Cotton with Ferrule, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- MILWAUKEE TOOL Copper Tubing Cutter Wheel (2 PK) (48-38-0010)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- LINK HANDLES Long Ferrule, File Handle, 4" x 1" (64223)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- LINK HANDLES Handle Hammer Wood 18 Inch (65293)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- BETA Spare Face for Nylon Face Hammer, 35mm (013900135)
- Link Handles Hammer Parts