Shop All Hammer Parts
This Product is Discontinued
Link Handles
Hatchet Handle, 16", Wax, Economy (Discontinued)
Mfr # 65283
Zoro # G5764398
This Product is Discontinued
Key Features
- Overall Length 16 in
- Head Material American Hickory
- Type Homeowner, Economy Grade
- Fits Brand Seymour, Structron
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 65283
- Zoro # G5764398
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
Details
Head Material | American Hickory |
Type | Homeowner, Economy Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Hatchet Handle, Wax Finish |
Product Type | Hatchet Handle, Wax Finish |
Description
Hatchet Handle, Wax Finish, Fits Brand Seymour, Structron, Type Homeowner, Economy Grade, Head Material American Hickory, Overall Length 16 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.