Shop All Hammer Parts
Link Handles
Hammer Handle, 3-4 lb., 16", Wax, Industrial
Mfr # 65711GRA
Zoro # G5763707
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Product Information
- Brand Link Handles
- MFR # 65711GRA
- Zoro # G5763707
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
For Eye Opening Width | 3/4 in |
For Eye Opening Length | 1 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Engineers Hammer Handle, 3-4 lb., Wax Finish |
Grip Style | Plain |
Includes Wedges | Yes |
For Use With | Engineer or Blacksmith Hammers |
For Eye Shape | Oval |
For Minimum Head Weight | 3 lb |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 4 lb |
Handle Attachment | Steel/Wood Wedge |
Description
Engineers Hammer Handle, 3-4 lb., Wax Finish, Handle Material Wood, Overall Length 16 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 4 lb, For Minimum Head Weight 3 lb, For Use With Engineer or Blacksmith Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #28 HSS Straight Shank Straight Flute Chucking Reamer (DWRR28)
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm Yellow Ring HSSE-V3 Spiral Flute Taps (123662)
- WILLIAMS Williams Screwdriver Socket Bit Set, 3/8" D, 8pcs. (WSBSP-8RC)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/16 (C10616)
- LINK HANDLES Pick Handle, 36", Sanded, Industrial (65030)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- LINK HANDLES Pick Handle, 36", Wax, Industrial (65031)
- LINK HANDLES Planter Hoe Handle, 60", Clear, Contractor (66618)
- GEARWRENCH 32 OZ BRASS HAMMER WITH HICKORY HANDLE (KDT81-112G)
- Link Handles Hammer Parts