Shop All Hammer Parts
Link Handles
Hammer Handle, 14", Oval Eye, Contractor
Mfr # 65701
Zoro # G5763725
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Product Information
- Brand Link Handles
- MFR # 65701
- Zoro # G5763725
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For Eye Opening Length | 7/8 in |
For Eye Opening Width | 5/8 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Engineers Hammer Handle, Oval Eye |
Grip Style | Plain |
For Use With | Engineer or Blacksmith Hammers |
Includes Wedges | Yes |
Compatible with Brand | Seymour, Structron |
For Minimum Head Weight | 1.5 lb |
Handle Attachment | Steel/Wood Wedge |
For Maximum Head Weight | 2.5 lb |
For Eye Shape | Oval |
Description
Engineers Hammer Handle, Oval Eye, Handle Material Wood, Overall Length 14 in, For Eye Shape Oval, For Eye Opening Width 5/8 in, For Eye Opening Length 7/8 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 2.5 lb, For Minimum Head Weight 1.5 lb, For Use With Engineer or Blacksmith Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS VDE combination plier L.200 mm head chrome plated handles dip-coated insulation (65017200)
- WESTWARD 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LYV7)
- CHICAGO-LATROBE 114PC 118° General Purpose Jobber Length Drill Set CL 150 Oxide HSS 1/16-1/2, #1-#60, 1mm-13mm (57726)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A22X30)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65559GRA)
- LINK HANDLES Socket Hoe Handle, 54", Chucked (66643)
- LINK HANDLES Planter Hoe Handle, 60", Clear, Contractor (66618)
- LINK HANDLES Hammer Handle, 14", Fiberglass with Epoxy (65725GRA)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- LINK HANDLES Wheelbarrow Wedge, 24", Clear (66539GRA)
- VULCAN Hammer Drywall Stl Hndl 12Oz (ODW-12)
- Link Handles Hand Tool Parts