Shop All Hammer Parts
Link Handles
Fork Handle, Heavy Duty, 32", Steel, D-Grip
Mfr # 66599
Zoro # G5763025
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 in
- Handle Type Bent, D-Grip
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66599
- Zoro # G5763025
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 32 in |
Details
Handle Type | Bent, D-Grip |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Material | Steel |
Item | Manure Fork Handle, Heavy Duty |
Description
Manure Fork Handle, Heavy Duty, Fits Brand Seymour, Structron, Type Contractor Grade, Material Steel, Head Material American Ash, Handle Type Bent, D-Grip, Overall Length 32 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912401)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09A17)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65419)
- LINK HANDLES Tamper Handle, 48", Sanded, Contractor (66548GRA)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Heavy Cotton Hoe Handle, 54", Clear (66631)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- TRUPER SLEDGE HANDLE WOOD 30""L (MG-MD-6/16H-30)
- Link Handles Hammer Parts