Shop All Hammer Parts
Link Handles
Closed Back Shovel Handle, 44-1/2"
Mfr # 66798
Zoro # G5762401
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 44 1/2 in
- Handle Type Closed Back Solid Socket with Shoulder
- Head Material American Ash
- Fits Brand Seymour, Structron
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 66798
- Zoro # G5762401
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 44 1/2 in |
Details
Handle Type | Closed Back Solid Socket with Shoulder |
Head Material | American Ash |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Closed Back Shovel Handle |
Description
Closed Back Shovel Handle, Fits Brand Seymour, Structron, Head Material American Ash, Handle Type Closed Back Solid Socket with Shoulder, Overall Length 44 1/2 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket-Sized Knife Sharpener (44151)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece Spline Core Bit (48-20-5464)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- TOOLPRO 3 in Magnetic Bit Tip Holder in Interlocking Storage Box 8Pack, 8PK (TP02148)
- LINK HANDLES Double Bit, Split Handle, 36", Industrial (64765)
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65544GRA)
- LINK HANDLES Handle Hatchet 13 Inch (65289)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Screw-OnFile Handle, 8" (64235)
- HALDER SIMPLEX Simplex 80 Sledge Replacement Handle (3244.081)
- Link Handles Hammer Parts