Shop All Puller Parts
Link Handles
Bent Spading Fork Handl, 30", Steel, D-Grip
Mfr # 66595
Zoro # G5763031
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Material Steel
- Fits Brand Seymour, Structron
- Overall Length 30 in
- Type Contractor Grade
Product Information
- Brand Link Handles
- MFR # 66595
- Zoro # G5763031
- Country of Origin China
- Category Puller Parts
Dimensions
Overall Length | 30 in |
Details
Item | Bent Spading Fork Handle |
Impact Rated | No |
Material | Steel |
Fits Brand | Seymour, Structron |
Type | Contractor Grade |
Head Material | American Ash |
Handle Type | Bent, D-Grip |
Description
Bent Spading Fork Handle, Fits Brand Seymour, Structron, Type Contractor Grade, Material Steel, Head Material American Ash, Handle Type Bent, D-Grip, Overall Length 30 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set SAE 26 Pieces 5/32 in to 9/16 in , Chrome (48-22-9404)
- RIDGID Cutter Wheel (74730)
- METABO INLAY METABOXHG 18LTX500 (628915000)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691050)
- LINK HANDLES File Card, 8" L (64246GRA)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- LINK HANDLES Hollowback Shovel Handel, 48", Shoulder (66787)
- LINK HANDLES Iron Rivet, 3/16" Dia., 1-3/4" L, PK36 (64098)
- LINK HANDLES Fire Rake Handl, 60", Round Eye, Contractor (66681)
- RUBBERMAID COMMERCIAL Ashtray, Sable (GRFG3975M3SBLE)
- POSI LOCK Jaw Head Assembly (11355)
- Link Handles Hand Tool Parts