Shop All Hammer Parts
Link Handles
Bent Hollowback Shovel Handle, 54", Clear
Mfr # 66700
Zoro # G5762690
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Bent Hollowback Without Shoulder
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66700
- Zoro # G5762690
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Handle Type | Bent Hollowback Without Shoulder |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Bent Hollowback Shovel Handle, Clear Finish |
Description
Bent Hollowback Shovel Handle, Clear Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Bent Hollowback Without Shoulder, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Precision Screwdriver Slotted 1.5x60mm (T4880X-15)
- RIDGID Replacement Blade, For 4A517 (92170)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793103)
- INNOVATIVE COMPONENTS Long Tapered Knob, 3/8-16 Thread Size, 3.875"L, Steel (GN6C----L2---21)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Sanded (65741GRA)
- LINK HANDLES Double Bit, Split Handle, 36", Industrial (64765)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES Tubular Handle, Steel, D-Grip (64084)
- LINK HANDLES Wheelbarrow Handle, 60", 1-3/8" x 1-3/4" (66534GRA)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- LINK HANDLES Pick Handle, 36", Wax, Home (65035)
- Link Handles Hand Tool Parts