Shop All Hammer Parts
Link Handles
Bent Hollowback Shovel Handle, 48", Clear
Mfr # 66693
Zoro # G5762718
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Handle Type Bent Hollowback Without Shoulder
- Head Material American Ash
- Type Industrial Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66693
- Zoro # G5762718
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 48 in |
Details
Handle Type | Bent Hollowback Without Shoulder |
Head Material | American Ash |
Type | Industrial Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Bent Hollowback Shovel Handle, Clear Finish |
Description
Bent Hollowback Shovel Handle, Clear Finish, Fits Brand Seymour, Structron, Type Industrial Grade, Head Material American Ash, Handle Type Bent Hollowback Without Shoulder, Overall Length 48 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- J.W. WINCO GN453.2-25-32-1/4X20-55 Rubber Bumper Cone, Stainless Tapped (453.2-25-32-1/4-55)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- CENTURY DRILL & TOOL Square Screwdriving Bit #2 Power 2" Impact Pro 125Pcs (71252)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- LINK HANDLES Pick Handle, 36", Sanded, Industrial (65030)
- LINK HANDLES Hammer Handle, 14", Fiberglass with Epoxy (65725GRA)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- STANLEY Stanley 51-616 Hickory Handle Nailing Hammer Curve Claw, 16 oz. (51-616)
- Link Handles Hammer Parts