Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 8-12 oz., 12"
Mfr # 65544GRA
Zoro # G5763908
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Product Information
- Brand Link Handles
- MFR # 65544GRA
- Zoro # G5763908
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 in |
For Eye Opening Width | 7/16 in |
For Eye Opening Length | 3/4 in |
Details
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 8-12 oz. |
Grip Style | Plain |
Handle Attachment | Steel/Wood Wedge |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 12 oz |
For Eye Shape | Oval |
For Minimum Head Weight | 8 oz |
For Use With | Ball Pein Hammers |
Description
This Seymour Midwest Link 65544GRA Ball Pein Hammer Handle, 8-12 oz., 12" is the perfect addition to your tool collection. It will help you with your home improvement projects. The ball pein hammer handle has an overall length of 12 in. and fits brands such as Seymour and Structron. Made of American hickory, this hammer handle has a head weight of 8-12 oz. The homeowner grade product comes with a lifetime warranty against defects in material or workmanship. You'll love the quality of this Seymour Midwest Link Ball Pein Hammer Handle, 8-12 oz., 12".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- IMPERIAL Imperial Piler - 3290R (IR-4790)
- DEWALT Chalk Reel (DWHT47256)
- WARWOOD TOOL 3 lb Cross Pein Driving Hammer, 16 Hickory Handle (12441)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Heavy Cotton Hoe Handle, 54", Clear (66631)
- LINK HANDLES Tubular Handle, Steel, D-Grip (64084)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- LINK HANDLES Curved Grip Handle, 36", Sanded, Industrial (64698)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- Link Handles Hand Tool Parts