Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 8-12 oz., 12"
Mfr # 65539GRA
Zoro # G5763926
Sold in multiples of 2 for $32.98
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Handle Material Wood
Product Information
- Brand Link Handles
- MFR # 65539GRA
- Zoro # G5763926
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 in |
For Eye Opening Length | 3/4 in |
For Eye Opening Width | 7/16 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 8-12 oz. |
Grip Style | Plain |
Handle Attachment | Steel/Wood Wedge |
For Maximum Head Weight | 12 oz |
For Maximum Hammer Head Weight | Less than 2 lbs |
For Minimum Head Weight | 8 oz |
Compatible with Brand | Seymour, Structron |
For Eye Shape | Oval |
For Use With | Ball Pein Hammers |
Description
Ball Pein Hammer Handle, 8-12 oz., Handle Material Wood, Overall Length 12 in, For Eye Shape Oval, For Eye Opening Width 7/16 in, For Eye Opening Length 3/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 12 oz, For Minimum Head Weight 8 oz, For Use With Ball Pein Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-4 Tip, 1 7/8 in L (54TN26)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG58)
- GOLDBLATT INDUSTRIES Hand SanderSoft Handle (G05023)
- INTEGRATED SUPPLY NETWORK Torque Wrench Ratcheting 3/8" Drive, 20 - 200 In/Lb., 12" (KTI-72100)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Sledge Hammer Handle, 12", Fire, Contractor (66004GRA)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- Link Handles Hammer Parts