Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 32-48 oz., 18"
Mfr # 65598GRA
Zoro # G5763740
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Product Information
- Brand Link Handles
- MFR # 65598GRA
- Zoro # G5763740
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 18 in |
For Eye Opening Width | 11/16 in |
For Eye Opening Length | 1 3/16 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 32-48 oz. |
For Use With | Ball Pein Hammers |
For Eye Shape | Oval |
For Maximum Head Weight | 3 lb |
For Minimum Head Weight | 32 oz |
Compatible with Brand | Seymour, Structron |
Grip Style | Plain |
Handle Attachment | Steel/Wood Wedge |
Description
Ball Pein Hammer Handle, 32-48 oz., Handle Material Wood, Overall Length 18 in, For Eye Shape Oval, For Eye Opening Width 11/16 in, For Eye Opening Length 1 3/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 3 lb, For Minimum Head Weight 32 oz, For Use With Ball Pein Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- YMW TAPS Thread Roll Tap, D8 M6X1 (P) (389521)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 25/64 (42625)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- LINK HANDLES Sledge Handle, 36", Wax, Homeowner Grade (64412)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65544GRA)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65559GRA)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- LINK HANDLES Hammer Handle, 1.5-2.5 lb., 12", Fire (65768GRA)
- Link Handles Hammer Parts