Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 32-48 oz., 18"
Mfr # 65594GRA
Zoro # G5763768
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Product Information
- Brand Link Handles
- MFR # 65594GRA
- Zoro # G5763768
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 18 in |
For Eye Opening Width | 11/16 in |
For Eye Opening Length | 1 3/16 in |
Details
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 32-48 oz. |
Handle Attachment | Steel/Wood Wedge |
For Eye Shape | Oval |
For Maximum Head Weight | 3 lb |
For Use With | Ball Pein Hammers |
Grip Style | Plain |
Compatible with Brand | Seymour, Structron |
For Minimum Head Weight | 32 oz |
Description
If you are looking for a ball pein hammer handle, 32-48 oz., 18", this Seymour Midwest Link 65594GRA is the tool to have. This hammer handle has an overall length of 18 in. and fits brands such as Seymour and Structron. It is made of American hickory, making it durable and long lasting. The head material is made of American hickory as well, so you can expect it to withstand years of heavy use. This Ball Pein Hammer Handle, 32-48 oz., 18" from Seymour Midwest will provide you with quality performance at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Die (KC4-4/0)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832930)
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- GEARWRENCH 6 Pc. 4" Mini File Set (82821H)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- LINK HANDLES Spading Fork Handle, Bent, 54", Clear (66806)
- LINK HANDLES Screw-On, File Handle, 10" (64236)
- STANLEY Stanley 54-304 Hickory Handle Magnetic Tack Hammer, 5 oz. (54-304)
- Link Handles Hammer Parts