Shop All Hammer Parts
Link Handles
Axe Handle, 18", Wax, Contractor
Mfr # 64926
Zoro # G5764781
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Handle Type House
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 64926
- Zoro # G5764781
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 18 in |
Details
Handle Type | House |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Axe Handle, Wax Finish |
Description
Axe Handle, Wax Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type House, Overall Length 18 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bull'S Eye Level (BE-1)
- DIXON Hex Wrench, Double Sided, 2 x 1-1/2 in Tip, Aluminum Blade (25H-200150)
- DRILL AMERICA 1/4" Quick Change Hex Shank Drill Bit (KFDHEX1/4)
- PROTO 1/2" Drive Metric, 6 pcs (J5441-SM)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65559GRA)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14" (65392)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- LINK HANDLES Wood Wedges, PK12 (64151)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- Link Handles Hand Tool Parts