Shop All Hammer Parts
Link Handles
Axe Handle, 14", Industrial
Mfr # 65295
Zoro # G5764337
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Handle Type Boy Scout
- Head Material American Hickory
- Type Industrial User
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 65295
- Zoro # G5764337
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
Details
Description
Axe Handle, Fits Brand Seymour, Structron, Type Industrial User, Head Material American Hickory, Handle Type Boy Scout, Overall Length 14 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Wood Case for Micrometer, 4"/100mm (952)
- CLE-LINE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23473)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- ALLPAX Cutting Blades, Standard Duty, 2" L, PK 6 (AX1600)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Industrial (65697GRA)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- LINK HANDLES Pick Handle, 36", Wax, Industrial (65031)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65548GRA)
- LINK HANDLES Hammer Handle, 14", Fiberglass with Epoxy (65725GRA)
- OCHSENKOPF Spare Handle, Ash, 360mm (OX E-78 E-0360)
- Link Handles Hand Tool Parts