Shop All Hammer Parts
Link Handles
Axe Handle, 14", Fire, Contractor
Mfr # 65300
Zoro # G5764300
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Handle Type Boy Scout
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 65300
- Zoro # G5764300
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
Details
Handle Type | Boy Scout |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Axe Handle, Fire Finish |
Description
Axe Handle, Fire Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type Boy Scout, Overall Length 14 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9650)
- K-TOOL INTERNATIONAL Chisel Set, 5 pcs. (KTI-73000)
- KIPP Adjustable Handle, Size: 2 M10X45 Zinc, Black Satin, Comp: Steel (K0116.2101X45)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- LINK HANDLES Bent Barley Fork Handle, 48", Clear (66575)
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- Link Handles Hand Tool Parts