Shop All Hammer Parts
Link Handles
Adze Handle, 34", Wax, Industrial
Mfr # 65130
Zoro # G5764556
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 in
- Handle Type House/Railroad Carpenters
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 65130
- Zoro # G5764556
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 34 in |
Details
Handle Type | House/Railroad Carpenters |
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Adze Handle, Wax Finish |
Description
This Seymour Midwest Adze Handle, Wax Finish is the perfect addition to your tool collection. It has a 34" length and can be used for industrial purposes. The American hickory handle has a wax finish that gives it a smooth feel and makes it durable. This adze handle is designed for house/railroad carpenters and fits brands such as Seymour or Structron. With an overall length of 34 in., this adze handle provides you with excellent control when working on large projects. The Seymour Midwest Adze Handle, Wax Finish will help you complete your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Long Nose Locking Pliers 6in (ST71301ST)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-6 (DWT55057)
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- HOUGEN 1-5/16 in. X 1 in. RotaLoc Plus Annular Cutter (17842)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Sanded, Indust (65710)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65559GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- LINK HANDLES HANDLE HAMMR 12""ADZE EYE (65445)
- MAYHEW PRO Handle/Mandrel Set, 5/12 In, For 5MM18 (50545)
- Link Handles Hand Tool Parts