Shop All Foot Switches
Linemaster
Treadlite II
Mfr # T-91-S
Zoro # G6033612
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Action Momentary
- Circuitries SPDT (Form "C")
- ENCLOSURE NEMA Type 1 • CSA ENCLOSURE Type 1 • UL ENCLOSURE 1 • EN 60529 Degree Of Protection • IP20
- Housing Colors Black
Product Information
- Brand Linemaster
- MFR # T-91-S
- Zoro # G6033612
- Country of Origin China
- Category Foot Switches
Details
Item | Foot Switch |
Contact Form | SPDT |
Action | Momentary |
Circuitries | SPDT (Form "C") |
ENCLOSURE | NEMA Type 1 • CSA ENCLOSURE Type 1 • UL ENCLOSURE 1 • EN 60529 Degree Of Protection • IP20 |
Housing Colors | Black |
PURPOSE | Compact Versatile Low Profile Design |
Actions | Momentary |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Switch Connections | Quick-connect terminal |
FEATURES & BENEFITS | Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders |
Cable Entries | Adjustable strain relief clamp |
Switch Type | Electrical |
Housing Materials | Formed Steel |
MATERIALS | Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue |
Power Source | Electrically Corded |
Description
Foot Switch, SPDT Contact Form, Momentary Action
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PMD)
- NVENT HOFFMAN SYSPEND Sanitary HMI Base Bracket Cover, SS Type 304 (SBCSS)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH)
- HALEX Connector Znc Emt Offset 3/4In (90372)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- LINEMASTER Two Stage Foot Switch (574-DWHOXA)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- LINEMASTER Treadlite II (T-91-SC3A)
- LINEMASTER Airval - Classic (2E-30A2-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- LINEMASTER Junior (121-S)
- Linemaster Switches