Shop All Foot Switches
Linemaster
Replacement Shield - Full Shield
Mfr # 534-Z24
Zoro # G5994990
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MATERIALS Cast Aluminum Alloy Construction
- FEATURES & BENEFITS Cast Aluminum Alloy construction Resistant to impact Opening designed to easily accommodate most footwear Standard Color is high visibility alert orange Accepts wide range of foot switch models Entire foot pedal is covered Special variations available in production quantities
Product Information
- Brand Linemaster
- MFR # 534-Z24
- Zoro # G5994990
- Country of Origin United States
- Category Foot Switches
Details
Item | Replacement Full Shield |
MATERIALS | Cast Aluminum Alloy Construction |
FEATURES & BENEFITS | Cast Aluminum Alloy construction Resistant to impact Opening designed to easily accommodate most footwear Standard Color is high visibility alert orange Accepts wide range of foot switch models Entire foot pedal is covered Special variations available in production quantities |
Description
Replacement Full Shield
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON EATON PKZM0-2.5 XTPR2P5BC1 MOTOR CONTROL CIRCUIT BREAKER 1.6-2.5A AMP 1HP MANUAL STARTER (PKZM0-2.5 XTPR2P5BC1)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x21 (UJP2M)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Violet, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDVIO)
- REXROTH HYDRAULIC 350BAR 250V-AC PRESSURE SWITCH (R901102349 HED 8 OH-20/50K14)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Compact (492-S)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LINEMASTER Atlas - No Shield (936-SWN)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- LINEMASTER Treadlite II (T-91-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- Linemaster Foot Switches