Shop All Foot Switches
Linemaster
Linemaster T91Sc36
Mfr # T-91-SC36
Zoro # G3152320
product price: $42.99
/ea
Sold in multiples of 20 for $859.80
$859.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Connections Pre-wired
- Electrical Ratings 10A, 125-250 VAC, 1/2 HP 125-250 VAC
- ENCLOSURE CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- Actions Momentary
- Housing Materials Formed Steel
Product Information
- Brand Linemaster
- MFR # T-91-SC36
- Zoro # G3152320
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Switch Connections | Pre-wired |
Electrical Ratings | 10A, 125-250 VAC, 1/2 HP 125-250 VAC |
ENCLOSURE | CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Actions | Momentary |
Housing Materials | Formed Steel |
Switch Type | Electrical |
PURPOSE | Compact Versatile Low Profile Design |
Circuitries | SPDT wired NO |
FEATURES & BENEFITS | Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders |
Housing Colors | Black |
MATERIALS | Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue |
Cordsets | 6-ft cordset, no plug |
Power Source | Electrically Corded |
Termination Connection Type | Pre-Cabled |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL C & S Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V06)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- Linemaster Foot Switches