Shop All Foot Switches
Linemaster
Light Duty Foot Switch, Momentary Action
Mfr # T-91-SC3-A
Zoro # G4327881
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT-NO
- NEMA Rating 1
- Voltage Rating 125V AC
- Color Black
- HP 1/2
Product Information
- Brand Linemaster
- MFR # T-91-SC3-A
- Zoro # G4327881
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 2 5/8 in |
Depth | 1 in |
Length | 3 1/2 in |
Cord Length | 6 ft |
Length (Straight Wireway) | 3 1/2 in |
Overall Depth | 3.5 in |
Overall Height | 1 in |
Overall Width | 2.63 in |
Description
Foot Switch, SPDT-NO Contact Form, Voltage Rating 125V AC, NEMA Rating 1, Current Rating 15, Material Steel, Color Black, Momentary Action, Cord Type 14/3, Length 3 1/2 in, Width 2 5/8 in, Depth 1 in, HP 1/2, Cord Length 6 ft, IP Rating IP20, Features (2) Mounting Holes, Foot Treadle Pad, Light Pressure Required to Operate, Low Profile, Non-Skid, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shrink Tubing, 0.75in ID, Red, 1-1/2in, PK10 (5614-360-010R)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- LINEMASTER Classic II - Shielded (78SH2)
- LINEMASTER Clipper - Single, Momentary (632-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- Linemaster Switches