Shop All Foot Switches
Linemaster
Light Duty Foot Switch, Momentary Action
Mfr # 41SH12
Zoro # G3496385
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 4
- Voltage Rating 125/250V AC
- Color Black
- HP 1, 2
Product Information
- Brand Linemaster
- MFR # 41SH12
- Zoro # G3496385
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 2 3/4 in |
Depth | 1 1/4 in |
Length | 2 7/8 in |
Cord Length | 10 ft |
Overall Width | 1.28 in |
Overall Height | 2.74 in |
Length (Straight Wireway) | 2 7/8 in |
Overall Depth | 2.88 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 4, Current Rating 20, Material Steel, Color Black, Momentary Action, Cord Type Air Switch, Length 2 7/8 in, Width 2 3/4 in, Depth 1 1/4 in, HP 1, 2, Cord Length 10 ft, IP Rating IP00, Features (2) Mounting Holes, Isolates Operation from Electrically Live Switch, 9/16 in UNF Bulkhead Mount, Standards CE, cURus, RoHS
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- NOBLES/TENNANT CHARGER CORD - 6GA 25in CORD WITH 50R PLUG & HANDLE (1049591)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- LINEMASTER Light Duty Foot Switch, Momentary Action (81SH12)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- LINEMASTER Hercules - Oversized Shield (575-DWHOA)
- Linemaster Foot Switches