Shop All Foot Switches
Linemaster
Junior
Mfr # 121-S
Zoro # G5982652
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Connections Screw terminal
- Housing Colors Black
- PURPOSE Low Profile Ergonomic Design
- Circuitries SPDT (Form "C")
- Electrical Ratings 20A, 125-250 VAC, 1 HP 125-250 VAC
Product Information
- Brand Linemaster
- MFR # 121-S
- Zoro # G5982652
- Country of Origin United States
- Category Foot Switches
Details
Item | Junior Spdt Momentary 20 Amps |
Switch Connections | Screw terminal |
Housing Colors | Black |
PURPOSE | Low Profile Ergonomic Design |
Circuitries | SPDT (Form "C") |
Electrical Ratings | 20A, 125-250 VAC, 1 HP 125-250 VAC |
FEATURES & BENEFITS | The low, sleek styling of this model reduces operator fatigue Nonskid base pads |
Switch Type | Electrical |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Housing Materials | Cast Aluminum |
Cable Entries | Adjustable strain relief clamp |
MATERIALS | Constructed of cast aluminum cover and base Provided with a reversible strain relief clamp that accommodates a wide range of cable sizes Painted black |
Actions | Momentary |
Description
Junior Spdt Momentary 20 Amps
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Explosion Proof - Industrial 600 (602-EX)
- LINEMASTER Foot Switch (476-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- Linemaster Foot Switches