Shop All Foot Switches
Linemaster
Gnrl Prps Foot Swtch, Momentary Action
Mfr # TWIN 632-S
Zoro # G4329175
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form (2) SPDT
- NEMA Rating 1
- Voltage Rating 125/250V AC
- Color Black
- HP 1
Product Information
- Brand Linemaster
- MFR # TWIN 632-S
- Zoro # G4329175
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 8 3/8 in |
Depth | 1 7/8 in |
Length | 4 1/2 in |
Overall Width | 8.38 in |
Overall Height | 1.87 in |
Length (Straight Wireway) | 4 1/2 in |
Overall Depth | 4.54 in |
Description
Foot Switch, (2) SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 20, Material Zinc, Color Black, Momentary Action, Length 4 1/2 in, Width 8 3/8 in, Depth 1 7/8 in, HP 1, Cord Length Not Applicable, IP Rating IP20, Features (4) Mounting Holes, (2) Mounting Holes, Standards CE, CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Combination Coupling, 1/2" Conduit (1941)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SCO1V02)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- LINEMASTER Hercules Potentiometer - OX Shield (500-HOX-1K)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- LINEMASTER Compact (491-SC36MP)
- LINEMASTER General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black (632-S)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26A)
- Linemaster Foot Switches