Shop All Foot Switches
Linemaster
Gnrl Prps Foot Swtch, Momentary Action
Mfr # 88SN1-05
Zoro # G4329211
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4, 6, 6P
- Voltage Rating 125/250V AC
- Color Black
- HP 1/2
Product Information
- Brand Linemaster
- MFR # 88SN1-05
- Zoro # G4329211
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 4 1/2 in |
Depth | 2 5/8 in |
Length | 7 in |
Overall Width | 4.19 in |
Overall Height | 2.5 in |
Length (Straight Wireway) | 7 in |
Overall Depth | 7 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 13, 2, 4, 6, 6P, Current Rating 16, Material Aluminum, Color Black, Momentary Action, Length 7 in, Width 4 1/2 in, Depth 2 5/8 in, HP 1/2, Cord Length Not Applicable, IP Rating IPX8, Features (4) Mounting Holes, Non-Skid, Standards CE, CSA, RoHS, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Lt Alm (41643-T)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Compact (492-S)
- LINEMASTER Compact (491-SC36MP)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Two Stage Foot Switch (574-DWHOXA)
- LINEMASTER Clipper - Single, Momentary (632-S)
- Linemaster Foot Switches