Shop All Foot Switches
Linemaster
Footswitch
Mfr # 537-SWH
Zoro # G3152619
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- MATERIALS Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw In all Maintained Contact models the release is accomplished by simply pressing the latch with a light forward movement of the toe. The release is placed under the Full Shield so falling objects cannot easily release it 3 holes provided for rigid mounting to the floor or equipment
- Housing Colors Orange
- ENCLOSURE NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
- Circuitries DPDT-DB (Form ZZ)
- Shields & Guards Full shield
Product Information
- Brand Linemaster
- MFR # 537-SWH
- Zoro # G3152619
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw In all Maintained Contact models the release is accomplished by simply pressing the latch with a light forward movement of the toe. The release is placed under the Full Shield so falling objects cannot easily release it 3 holes provided for rigid mounting to the floor or equipment |
Housing Colors | Orange |
ENCLOSURE | NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56 |
Circuitries | DPDT-DB (Form ZZ) |
Shields & Guards | Full shield |
Switch Connections | Screw terminal |
Housing Materials | Cast Iron |
Cable Entries | 3/4"-14 NPT threaded entry |
Electrical Ratings | 15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. |
Switch Type | Electrical |
Actions | Single Stage Momentary |
PURPOSE | Standard Full Shield |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Termination Connection Type | Screw Terminal |
Power Source | Electrically Corded |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JKS-90)
- DAYTON Limit Switch, Wobble Stick, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (12T914)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 75A, 250V AC, Non-Indicating (TR75R)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- LINEMASTER Foot Switch (635-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 971-SMC48)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- Linemaster Foot Switches