Shop All Foot Switches
Linemaster
Foot Switch
Mfr # 09ASXP-5K
Zoro # G3152521
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Potentiometer
- FEATURES & BENEFITS Coiler Fan Potters Wheels Tables Vehicle Welders
- Electrical Ratings 1/2 HP 125-250 VAC, 10A, 125-250 VAC
- PURPOSE Long Treadle Throw Large Footprint Design
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
Product Information
- Brand Linemaster
- MFR # 09ASXP-5K
- Zoro # G3152521
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Includes | Potentiometer |
FEATURES & BENEFITS | Coiler Fan Potters Wheels Tables Vehicle Welders |
Electrical Ratings | 1/2 HP 125-250 VAC, 10A, 125-250 VAC |
PURPOSE | Long Treadle Throw Large Footprint Design |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 |
Actions | Momentary Variable Control |
Housing Colors | Black |
Switch Connections | Pre-wired |
Switch Type | Linear, 2 Watt 5K ohm |
Housing Materials | Formed Steel |
Cordsets | 6-ft cordset, no plug |
MATERIALS | Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models |
Compatible Product Type | Foot Switches |
Product Type | Potentiometer |
Description
Foot Switch, Includes Potentiometer
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 13 to 425 psi, Standard Action (9012GBW1)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- ABB Electrical Box, Junction Box, PVC (E989N-CAR)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111202XA)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW132)
- Linemaster Foot Switches