Shop All Foot Switches
Linemaster
Foot Petal
Mfr # 2P-30A2-S
Zoro # G3152558
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Materials Round Nickle Chrome Cover
- Actions Momentary
- Switch Type Pneumatic Airval
- PURPOSE Large Low Profile Omni-Directional Design
- Input & Output Ports 1/8"-27 NPT Ports - Within Housing
Product Information
- Brand Linemaster
- MFR # 2P-30A2-S
- Zoro # G3152558
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Petal |
Housing Materials | Round Nickle Chrome Cover |
Actions | Momentary |
Switch Type | Pneumatic Airval |
PURPOSE | Large Low Profile Omni-Directional Design |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
FEATURES & BENEFITS | Designed for long life operation Stain resistant black nitrile Non-skid Base Pad Operates from any direction Extended tubing flex protection Cable shroud provides additional flex protection for tubing. Two-way models do not exhaust back pressure |
Housing Colors | Chrome |
Pneumatic Valves | 2-Way Air Valve |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. Round nickel chrome cover |
Description
Foot Petal
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- GE Molded Case Circuit Breaker, TEYD Series 30A, 2 Pole, 277/480V AC (TEYD2030B)
- HONEYWELL Ds06-102-Lf 1 Inch Ds06 (DS06-102-L)
- TELEMECANIQUE SENSORS Proximity Sensor Sz F Dc Pnp Xs7 (XS7F1A1PAL2)
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- LINEMASTER Footswitch (537-SWH)
- LINEMASTER Hercules - Oversized Shield (574-DWHOD)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SN1-05)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- Linemaster Switches