Shop All Foot Switches
Linemaster
Explosion Proof - Industrial 600
Mfr # 602-EX
Zoro # G6021371
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 3, 4, 6, 6P, 7D, 9F
- Voltage Rating 125/250V AC/28V DC
- Color Orange
- HP 1, 3/4
Product Information
- Brand Linemaster
- MFR # 602-EX
- Zoro # G6021371
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 11 in |
Depth | 4 3/8 in |
Length | 10 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 11 in |
Overall Height | 4.38 in |
Length (Straight Wireway) | 10 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 10.25 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC/28V DC, NEMA Rating 13, 2, 3, 4, 6, 6P, 7D, 9F, Current Rating 15/10, Material Aluminum, Color Orange, Momentary Action, Cord Type No Cord, Length 10 1/4 in, Width 11 in, Depth 4 3/8 in, HP 1, 3/4, Cord Length Not Applicable, IP Rating IP68, Features (4) Mounting Holes, Standards cULus, RoHS, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- ZORO SELECT Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (5JEC6)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- DAYTON Push Button Control Station, 2NO/1NC, 22mm (32W272)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- LINEMASTER Cordset (SF-536-P)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- Linemaster Foot Switches