Shop All Foot Switches
Linemaster
Explosion Proof - Industrial 500
Mfr # 594-EX
Zoro # G6026070
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shields & Guards Guarded
- FEATURES & BENEFITS Non sparking cast aluminum housing 4 holes provided for rigid mounting to floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
- PURPOSE Equipment for Hazardous Locations
- Electrical Ratings 15A, 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 2 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC
- ENCLOSURE CLASS I • DIVISION 1 • GROUP D • CLASS II • GROUP F & G: CLASS I • ZONE 1 GROUP IIA • NEMA & UL ENCLOSURE Type 2, 7D, & 9F • EN 60529 Degree Of Protection • IP41
Product Information
- Brand Linemaster
- MFR # 594-EX
- Zoro # G6026070
- Country of Origin United States
- Category Foot Switches
Details
Item | Explosion-Proof Industrial Dpdt Momentar |
Shields & Guards | Guarded |
FEATURES & BENEFITS | Non sparking cast aluminum housing 4 holes provided for rigid mounting to floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time |
PURPOSE | Equipment for Hazardous Locations |
Electrical Ratings | 15A, 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 2 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC |
ENCLOSURE | CLASS I • DIVISION 1 • GROUP D • CLASS II • GROUP F & G: CLASS I • ZONE 1 GROUP IIA • NEMA & UL ENCLOSURE Type 2, 7D, & 9F • EN 60529 Degree Of Protection • IP41 |
Cable Entries | 3/4"-14 NPT threaded entry |
Switch Type | Electrical |
Circuitries | DPDT |
Actions | Momentary |
MATERIALS | Aluminum full guard with integral base plate painted Alert Orange All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Integral handle for ease of moving |
Description
Explosion-Proof Industrial Dpdt Momentar
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 15A, 250V AC, Non-Indicating (FLNR015)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- SOUTHWIRE Lighted Extension Cord, 12/3 Sjtw, L 100', Amps 15, Voltage 125V, Yellow (02589SW-0002)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26A)
- LINEMASTER Airval - Classic (2E-30A2-S)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- LINEMASTER Foot Switch (476-S)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- LINEMASTER Treadlite II (T-91-PS)
- Linemaster Switches