Shop All Foot Switches
Linemaster
Classic IV - Guarded
Mfr # TWIN 88SH2-05
Zoro # G6040883
original price:
$362.22
5% off
new price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actions Single Stage Momentary
- Switch Type Electrical
- Shields & Guards Full Twin Guard
- Cable Entries 3/4"-14 NPT threaded entry
- MATERIALS One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
Product Information
- Brand Linemaster
- MFR # TWIN 88SH2-05
- Zoro # G6040883
- Country of Origin United States
- Category Foot Switches
Details
Item | Classic Iv Twin Dpdt With Guard |
Actions | Single Stage Momentary |
Switch Type | Electrical |
Shields & Guards | Full Twin Guard |
Cable Entries | 3/4"-14 NPT threaded entry |
MATERIALS | One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard |
PURPOSE | Guarded, Compact & Waterproof Design |
Electrical Ratings | 16A, 125-250 VAC, 1/2 HP 125-250 VAC |
Housing Materials | Cast Aluminum |
ENCLOSURE | NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13 |
Circuitries | DPDT (Form CC) |
FEATURES & BENEFITS | Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment Heavy Gauge Steel Full Guard painted Alert Orange Covering Entire Foot Switch |
Switch Connections | Quick-connect terminal |
Housing Colors | Orange, Black |
Description
Classic Iv Twin Dpdt With Guard
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay PlugIn, 230VAC (SLD-230-ASA)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (KLDR01.4)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- LINEMASTER Classic II - Shielded (78SH2)
- LINEMASTER Hercules - Oversized Shield (575-DWHOA)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- LINEMASTER Airval - Classic (2E-30A2-S)
- LINEMASTER Airval - Classic (3E-20V2-S)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- Linemaster Switches