Shop All Foot Switches
Linemaster
Airval - Compact Single
Mfr # 3B-30A2-S
Zoro # G6031275
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input & Output Ports 1/8"-27 NPT Ports - Exposed
- FEATURES & BENEFITS Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I.
- Housing Materials Formed Steel
- Switch Type Air Switch
- Housing Colors Black
Product Information
- Brand Linemaster
- MFR # 3B-30A2-S
- Zoro # G6031275
- Country of Origin United States
- Category Foot Switches
Details
Item | Compact 3-Way Pneumatic Valve |
Input & Output Ports | 1/8"-27 NPT Ports - Exposed |
FEATURES & BENEFITS | Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. |
Housing Materials | Formed Steel |
Switch Type | Air Switch |
Housing Colors | Black |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Strong Steel Housing |
Actions | Momentary |
Pneumatic Valves | 3-way air valve, 1/8"-27 NPT ports - exposed |
PURPOSE | Versatile Compact Design |
Description
Compact 3-Way Pneumatic Valve
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1125C)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1060)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- LINEMASTER Classic II - Shielded (78SH2)
- LINEMASTER Pneumatic Foot Switch (3C-30A2-S)
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- LINEMASTER Cordset (SF-524-M)
- Linemaster Foot Switches