Shop All Foot Switches
Linemaster
Airval - Compact Single
Mfr # 2B-30A2-S
Zoro # G6031932
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Materials Formed Steel
- Switch Type Air Switch
- Input & Output Ports 1/8"-27 NPT Ports - Exposed
- Housing Colors Black
- Actions Momentary
Product Information
- Brand Linemaster
- MFR # 2B-30A2-S
- Zoro # G6031932
- Country of Origin United States
- Category Foot Switches
Details
Item | Compact 2-Way Pneumatic Valve |
Housing Materials | Formed Steel |
Switch Type | Air Switch |
Input & Output Ports | 1/8"-27 NPT Ports - Exposed |
Housing Colors | Black |
Actions | Momentary |
Pneumatic Valves | 2-Way Air Valve |
FEATURES & BENEFITS | Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. |
PURPOSE | Versatile Compact Design |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Strong Steel Housing |
Description
Compact 2-Way Pneumatic Valve
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- KABLE KONTROL PVC Open Slot Wire Duct - 1" W x 1" H x 6.5' L - 12 pcs - Gray (PFOS1X1S)
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 2 Pole, 240V AC (QBL22150)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- LINEMASTER Atlas - Full Shield (936-SWH)
- LINEMASTER Hercules - Oversized Shield (574-DWHOD)
- LINEMASTER Treadlite II (T-91-SE)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- LINEMASTER Footswitch (537-SWH)
- Linemaster Foot Switches