Shop All Foot Switches
Linemaster
Airval - Classic
Mfr # 3E-20V2-S
Zoro # G6032842
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Colors Black
- FEATURES & BENEFITS Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I.
- MATERIALS Variable Flow design Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Versatility And Good Looks Cast Aluminum Housing
- PURPOSE Long Treadle Throw Desgin
- Switch Type Pneumatic Airval
Product Information
- Brand Linemaster
- MFR # 3E-20V2-S
- Zoro # G6032842
- Country of Origin United States
- Category Foot Switches
Details
Item | Classic 3-Way Variable Flow Valve |
Housing Colors | Black |
FEATURES & BENEFITS | Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. |
MATERIALS | Variable Flow design Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Versatility And Good Looks Cast Aluminum Housing |
PURPOSE | Long Treadle Throw Desgin |
Switch Type | Pneumatic Airval |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
Actions | Momentary Variable Control |
Pneumatic Valves | 1/8"-27 NPT ports - within housing, 3-way air valve |
Housing Materials | Cast Aluminum |
Description
Classic 3-Way Variable Flow Valve
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26A)
- LINEMASTER Foot Switch (936-SWH)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LINEMASTER Hercules - Oversized Shield (538-SWHO)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- LINEMASTER Atlas - No Shield (936-SWN)
- SQUARE D Heavy Duty Foot Switch (9002AW133)
- Linemaster Switches