Shop All Foot Switches
Linemaster
Air-Seal - Momentary
Mfr # 41SH12
Zoro # G5991533
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actions Single Stage Momentary
- Circuitries SPDT (Form "C")
- Housing Materials Formed Steel
- MATERIALS Strong Steel Housing Long Life Air bulb actuator mounted in Housing Remotely located air operated Electric Snap Switch Supplied with a 10 foot 1/8" ID reinforced PVC tubing connecting the foot pedal to the remote air switch The tubing is connected at the foot switch end using a molded on strain relief grommet providing superior pull out protection
- ENCLOSURE EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch
Product Information
- Brand Linemaster
- MFR # 41SH12
- Zoro # G5991533
- Country of Origin United States
- Category Foot Switches
Details
Item | Air / Electric Momentary Action |
Actions | Single Stage Momentary |
Circuitries | SPDT (Form "C") |
Housing Materials | Formed Steel |
MATERIALS | Strong Steel Housing Long Life Air bulb actuator mounted in Housing Remotely located air operated Electric Snap Switch Supplied with a 10 foot 1/8" ID reinforced PVC tubing connecting the foot pedal to the remote air switch The tubing is connected at the foot switch end using a molded on strain relief grommet providing superior pull out protection |
ENCLOSURE | EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch |
FEATURES & BENEFITS | Remote switch equipped with a 9/16" U.N.F. bulkhead mount Available in either momentary or maintained SPDT versions Provides versatility in applications Isolating the electrically live snap switch from the floor Offers environmental protection from short or shock 2 holes provided for rigid Mounting to floor or equipment |
Switch Type | Air Impulse |
Electrical Ratings | 20A, 125-250 VAC, 1 HP 125 VAC, 2 HP, 250 VAC |
Housing Colors | Black |
PURPOSE | Compact Versatile Design |
Description
Air / Electric Momentary Action
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 45A, 600V AC, Indicating (TRS45RID)
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 (45-518N)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- LINEMASTER Pneumatic Foot Switch (3C-30A2-S)
- LINEMASTER Treadlite II (T-91-SC3)
- LINEMASTER Hercules Potentiometer - OX Shield (500-HOX-1K)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Foot Switch (635-S)
- LINEMASTER Atlas - Full Shield (937-SWH)
- Linemaster Switches