Shop All Keyless Access Control Locks
Linear
Weather Resistant Keypad, 6-31/64" H
Mfr # 212ILM-BZ
Zoro # G8490067
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Applications
- Height 6 31/64 in
- Width 1 23/32 in
- Finish Dark Bronze
- Number of Wires 5
Product Information
- Brand Linear
- MFR # 212ILM-BZ
- Zoro # G8490067
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 6 31/64 in |
Width | 1 23/32 in |
Depth | 1 9/64 in |
Details
Item | Weather Resistant Keypad |
For Use With | Access Control Applications |
Finish | Dark Bronze |
Number of Wires | 5 |
Test Range | 50 ft |
Material | Cast aluminum |
Voltage | 12 to 24V AC/12 to 24V DC |
Decibels | 0 dB |
Amps | 2 A |
Siren Style | Continuous |
Features | Standalone |
Application | Door |
Input Voltage | 24 V DC |
Description
Weather Resistant Keypad, Cast Aluminum, Dark Bronze Finish, For Use With Access Control Applications, Siren Style Continuous, 0 dB Decibels, Voltage 12 to 24V AC/12 to 24V DC, 2 A Amps, Number of Wires 5, Test Range 50 ft, Height 6 31/64 in, Width 1 23/32 in, Depth 1 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772LWC)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cutting Board Drawer Replacement System wSoft Close (4WCCB-419HFLSC-1)
- HES Electric Strike, H.Duty, Fail Safe/Secure, Cylin. Locksets (501 630)
- LINEAR Visor Transmitter, Range 200 ft. (MCS 414001)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00002A)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- LINEAR Weather Resistant Keypad, 5-9/64" H (242ILW)
- LINEAR Access Keypad Weatherized, 2-3/4inW, White (212W)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- RCI RCI: Micro Reader Proximity Reader/Controller Kit 12VDC (RCI-9323)
- Linear Keyless Access Control Locks