Shop All Keyless Access Control Locks
Linear
Weather Resistant Keypad, 4-1/2" H
Mfr # 232W
Zoro # G8490030
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Applications
- Height 4 1/2 in
- Width 2 3/4 in
- Finish Satin Chrome
- Voltage 12 to 24V AC/12 to 24V DC
Product Information
- Brand Linear
- MFR # 232W
- Zoro # G8490030
- Country of Origin Taiwan, Province of China
- Category Keyless Access Control Locks
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Depth | 1 9/64 in |
Details
Item | Weather Resistant Keypad |
For Use With | Access Control Applications |
Finish | Satin Chrome |
Voltage | 12 to 24V AC/12 to 24V DC |
Material | Cast aluminum |
Amps | 2 A |
Test Range | 50 ft |
Number of Wires | 5 |
Decibels | 0 dB |
Siren Style | Continuous |
Input Voltage | 24 V DC |
Application | Door |
Description
Weather Resistant Keypad, Cast Aluminum, Satin Chrome Finish, For Use With Access Control Applications, Siren Style Continuous, 0 dB Decibels, Voltage 12 to 24V AC/12 to 24V DC, 2 A Amps, Number of Wires 5, Test Range 50 ft, Height 4 1/2 in, Width 2 3/4 in, Depth 1 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS242)
- RICHELIEU 8inch 203 mm Center to Center Tubular BacktoBack Pull for Glass Shower Door, OilRubbed Bronze (SDTRDB07508ORB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3x2 Narrow Hinge (N146-373)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- LINEAR Weather Resistant Keypad, 6-31/64" H (212ILM-BZ)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- LINEAR Visor Transmitter, Range 200 ft. (MT-1B)
- LINEAR Visor Transmitter, Range 200 ft. (MCS308911)
- LINEAR Access Control Keypad, Polycarbonate (2000E)
- ALARM LOCK AlarmLock: Tailpiece used with Von Duprin 33 LH (RHR) Devices only (ALL-TP-1694)
- Linear Door Locks and Deadbolts