Shop All Keyless Access Control Locks
Linear
Visor Transmitter, Range 200 ft.
Mfr # DNT00017A
Zoro # G8490189
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powered By 9V Battery
- Operating Frequency 310.000 MHz
- Transmission Range 200 ft
- Height 3.7 in
- Compatible With All Linear Receivers and Controllers
Product Information
- Brand Linear
- MFR # DNT00017A
- Zoro # G8490189
- UPC # 093863103421
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 3.7 in |
Width | 2.1 in |
Depth | 0.9 in |
Details
Item | Visor Transmitter |
Powered By | 9V Battery |
Operating Frequency | 310.000 MHz |
Transmission Range | 200 ft |
Compatible With | All Linear Receivers and Controllers |
Number of Buttons | 2 |
Number of Channels | 2 |
Battery Life | 10 yr |
Features | 256 Codes |
Includes | 9V battery |
Description
Visor Transmitter, Operating Frequency 310.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 9V Battery, Number of Buttons 2, Number of Channels 2, Battery Life 10 yr, Height 3.7 in, Width 2.1 in, Depth 0.9 in, Features 256 Codes, Includes 9V Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40PB)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-G)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 2-2/3 In. L (4510-36-201-313)
- LINEAR Weather Resistant Keypad, 5-9/64" H (242ILW)
- LINEAR Key Pad, 1500 ft., 315 MHz, 3-51/64inW (DXS-10)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- LINEAR Visor Transmitter, Range 200 ft. (MT-1B)
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- LINEAR Access Control Keypad, Polycarbonate (2000E)
- LOCDOWN Wireless Control Panel (NETWORXPANEL)
- Linear Keyless Access Control Locks