Shop All Gate Operators & Accessories
Linear
Slide Gate Operator
Mfr # GPX-SL25
Zoro # G8223941
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gate - Light to Medium Duty
- For Use With 13X164, 13X165, 13X167, 13X176
- Includes AC Transformer, Battery Backup, Entry Transmitter, Gate Operator, Mounting Hardware, Radio Receiver
- Max. Capacity 24 ft Gate, 650 lb
- Cycle 1 ft per Second to Open
Product Information
- Brand Linear
- MFR # GPX-SL25
- Zoro # G8223941
- UPC # 090835006476
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Height | 12 1/2 in |
Compatible Gate Maximum Length | 24 ft |
Overall Height | 12 1/2 in |
Details
Item | Slide Gate Operator |
Type | Single Gate - Light to Medium Duty |
For Use With | 13X164, 13X165, 13X167, 13X176 |
Includes | AC Transformer, Battery Backup, Entry Transmitter, Gate Operator, Mounting Hardware, Radio Receiver |
Max. Capacity | 24 ft Gate, 650 lb |
Cycle | 1 ft per Second to Open |
Safety Features | Adustable Obstruction Sensing, Auto Close, Gate Sequencing, Internal Friction Disc Brake/Lock, Manual Chain Release |
Voltage | 12V DC Rechargeable Battery |
Standards | ETL, UL 325 5th Edition |
Gate Operating Speed | 1 Foot Per Second |
Compatible Gate Type | Single Slide |
Maximum Operating Temperature | 120 Degrees F |
Power Source | Solar |
Minimum Operating Temperature | -5 Degrees F |
Maximum Motor Horsepower | 1/4 hp |
Features | Lift Quick Release Pins Up, then Pull them Out of Chain Brackets |
Compatible Gate Maximum Capacity | 650 lb |
Description
Slide Gate Operator, Overall Height 12 1/2 in, Operating Voltage 12V DC, Includes AC Transformer, Battery Backup, Entry Transmitter, Gate Operator, Mounting Hardware, Radio Receiver, Gate Operating Speed 1 Foot Per Second, Power Source Solar, Maximum Motor Horsepower 1/4 hp, Features Lift Quick Release Pins Up, then Pull them Out of Chain Brackets, Minimum Operating Temperature -5 Degrees F, Maximum Operating Temperature 120 Degrees F, Compatible Gate Type Single Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235128900)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN6)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW3000XLS)
- LINEAR Swing Gate Secondary Slave Operator (PRO-SW4200XLS)
- LINEAR Concrete Pad Pad for DC Slide Operators (SGMP)
- LINEAR Swing Gate Operator, For Dual Gate Use (PRO-SW2002XLS)
- LINEAR Slide Gate Operator for Single Gate Use (PRO-SL2000B)
- LINEAR Photo Beams-Through beam Safety Device (R4222)
- PRIME-LINE EZ-Close Hydraulic Gate and Door Closer Single Pack (RG 18704)
- Linear Gate Operators & Accessories