Shop All Keyless Access Control Locks
Linear
Single Button Entry/Exit Transmitter
Mfr # RB741
Zoro # G3715722
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GTO Gate Operators
- Number of Buttons 1
- Type Gate Opener
- Includes Battery, Visor Clip
- Color Black
Product Information
- Brand Linear
- MFR # RB741
- Zoro # G3715722
- UPC # 090835001310
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Single Button Transmitter |
For Use With | GTO Gate Operators |
Number of Buttons | 1 |
Type | Gate Opener |
Includes | Battery, Visor Clip |
Color | Black |
Standards | FCC Regulations |
Cylinder | Single |
Accessory Type | Single Button Transmitter |
Product Type | Transmitter |
Compatible with Manufacturer Model Number | GPX-SL25, PRO-SW2000XLS |
Compatible Manufacturer Model Number | GPX-SL25, PRO-SW2000XLS |
Compatible Manufacturer Part Number | GPX-SL25, PRO-SW2000XLS |
For Use with Mfr. Model Number | GPX-SL25, PRO-SW2000XLS |
For Use With Mfr. Model Number | GPX-SL25, PRO-SW2000XLS |
Description
Single Button Transmitter, Product Type Transmitter, Includes Battery, Visor Clip, For Use With GTO Gate Operators, Color Black, Standards FCC Regulations, Compatible with Grainger Part Number 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985, Compatible with Manufacturer Model Number GPX-SL25, PRO-SW2000XLS, Number of Buttons 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy (C2000-PRIV-R-626)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- TRIMLITE 32" x 80" Primed Plantation Louver Interior Shaker Slab Door (2868pri8730)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 28"W x 32"H (GVPVE28X3201SF)
- LINEAR Weather Resistant Keypad, 4-1/2" H (232SE)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- LINEAR Visor Transmitter, Range 200 ft. (DT-4)
- LINEAR Dual Button Entry/Exit Transmitter (RB742)
- LINEAR Access Control Keypad, 4-1/2" H (2000EM)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00002A)
- ALARM LOCK AlarmLock: Remote Key Fob For Access Control (ALL-RR-4BKEYFOB)
- Linear Keyless Access Control Locks