Shop All Gate Operators & Accessories
Linear
Security Pin Lock for ALL MODELS
Mfr # FM345
Zoro # G3656651
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Operator lock
- For Use With Gate Operators
- Includes Keys, Lock
- Operation Used to Substitute the Clevis Pin (Swing Gate Operators) in Gate Operator to Prevent Theft. Used to Secure Quick Chain Release (Slide Gate Operators).
- Product Type Pin Lock
Product Information
- Brand Linear
- MFR # FM345
- Zoro # G3656651
- UPC # 090835001204
- Country of Origin China
- Category Gate Operators & Accessories
Details
Item | Pin Lock |
Type | Operator lock |
For Use With | Gate Operators |
Includes | Keys, Lock |
Operation | Used to Substitute the Clevis Pin (Swing Gate Operators) in Gate Operator to Prevent Theft. Used to Secure Quick Chain Release (Slide Gate Operators). |
Product Type | Pin Lock |
Description
Pin Lock, Product Type Pin Lock, Includes Keys, Lock, For Use With Gate Operators, Operating Voltage Not Applicable, Compatible with Grainger Part Number 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 48" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5048G)
- SEALTECH 3mm Reflective Insulation Roll Soundproofing Thermal Shield Use 48 in. X 100 ft (ST-303-48X100)
- CONTA-CLIP Hygienic Door Handle, Orange (1HYDH.3)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 18X18 (S30091818)
- LINEAR Push Button Control - Unlit (RB101)
- LINEAR Swing Gate Secondary Slave Operator (PRO-SW4200XLS)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW3000XLS)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW4000XLS)
- LINEAR Transformer, 18 Volt/40VA UL Only (RB570)
- LINEAR 100ft Vehicle Sensor Wired Exit Wand (FM140)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- Linear Gate Operators & Accessories