Shop All Gate Operators & Accessories
Linear
Photo Beams-Through beam Safety Device
Mfr # R4222
Zoro # G3604097
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wired Gate Exit Control
- For Use With Gate Operators
- Includes (2) Photo Eyes, Mounting Hardware
- Color Black
- Operation Used to Provide a "Non-Contact" Means of Entrapment Protection. Range of 30ft Between Sender & Receiver. Normally Open or Normally Cloaed Wiring Options. LED's for Quick Alignment & Troubleshooting.
Product Information
- Brand Linear
- MFR # R4222
- Zoro # G3604097
- UPC # 090835001372
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Photo Beams |
Type | Wired Gate Exit Control |
For Use With | Gate Operators |
Includes | (2) Photo Eyes, Mounting Hardware |
Color | Black |
Operation | Used to Provide a "Non-Contact" Means of Entrapment Protection. Range of 30ft Between Sender & Receiver. Normally Open or Normally Cloaed Wiring Options. LED's for Quick Alignment & Troubleshooting. |
Product Type | Gate Opener Photo Eyes |
Description
Photo Beams, Product Type Gate Opener Photo Eyes, Includes (2) Photo Eyes, Mounting Hardware, For Use With Gate Operators, Operating Voltage 12V to 24V DC, Color Black, Compatible with Grainger Part Number 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCRSD492S Single Cylinde (SC.RSD.492.S)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel (BNYLA2-TEL)
- NU-SET Lock Box, 4-Number, Hanging Shackle (2020)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- LINEAR Slide Gate Operator for Single Gate Use (PRO-SL2000B)
- LINEAR Swing Gate Secondary Slave Operator (PRO-SW4200XLS)
- LINEAR Transformer, 18 Volt/40VA UL Only (RB570)
- LINEAR Slide Gate Operator, Dual Slave Operator (PRO-SL2200B)
- LINEAR Universal Receiver/Garage Door Receiver (RB709U-NB)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW4000XLS)
- PEDESTAL PRO Outdoor Housing, 8"H, 10"W, Powder Coated (Lando-CS-10x8-E)
- Linear Gate Operators & Accessories