Shop All Keyless Access Control Locks
Linear
Key Ring Transmitter, Range 200 ft.
Mfr # MCS108210
Zoro # G8490399
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powered By 12V Battery
- Operating Frequency 310.000 MHz
- Transmission Range 200 ft
- Height 2 in
- Compatible With All Linear Receivers and Controllers
Product Information
- Brand Linear
- MFR # MCS108210
- Zoro # G8490399
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 2 in |
Width | 1.5 in |
Depth | 0.6 in |
Details
Item | Key Ring Transmitter |
Powered By | 12V Battery |
Operating Frequency | 310.000 MHz |
Transmission Range | 200 ft |
Compatible With | All Linear Receivers and Controllers |
Number of Buttons | 1 |
Number of Channels | 1 |
Features | Easy Access to Battery and Coding Switches |
Battery Life | 10 yr |
Includes | 9V battery |
Application | Automatic Door, Gate Operator |
Description
Key Ring Transmitter, Operating Frequency 310.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 12V Battery, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 2 in, Width 1.5 in, Depth 0.6 in, Features Easy Access to Battery and Coding Switches, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINPOINT Command Picture Hanging Strips; White - Small; 12 Count (PI834011)
- MSI Gold Green SAMPLE Honed Quartzite Floor And Wall Tile (ZOR-NS-0010-SAM)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCD6)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK25 (1CUX3)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00002A)
- LINEAR Key Ring Transmitter, Range 200 ft. (MCS307010)
- LINEAR Visor Transmitter, Range 200 ft. (MT-1B)
- LINEAR Visor Transmitter, Range 200 ft. (DT-4)
- LINEAR Weather Resistant Keypad, 5-9/64" H (242ILW)
- SECO-LARM Electric Door Strike for metal doors. 12VDC, Fail-safe (door unlocks when power is lost) (SLM-SD-995C)
- Linear Door Locks and Deadbolts